!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WAIST APRON,5 PKT,UP TO 52 IN

WAIST APRON,5 PKT,UP TO 52 IN

WESTWARD

WAIST APRON,5 PKT,UP TO 52 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WAIST APRON,5 PKT,UP TO 52 IN

WAIST APRON,5 PKT,UP TO 52 IN

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.76 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW5MZL4
  • Mfr. Model # 5MZL4
  • UNSPSC # 24112403
  • CATALOGUE PAGE # 287
  • Shipping Weight 0.21 lbs

Technical Specs

  • Item5-Pocket Waist Apron
  • Features2 Webbed Hammer Loops
  • MaterialCotton
  • Minimum Waist Size22 in
  • Overall Length8 5/8 in
  • PaddedNo
  • Primary ApplicationRoofing
  • Thickness2 mm
  • Waist SizeUp to 52"
  • Colour Natural Off White
  • Machine Washable No
  • Maximum Waist Size 52 in
  • Number of Pockets 5
  • Overall Width 21 in
  • Pocket Dimensions (2) End Pockets 2 in W x 5 1/2 in H, (2) Inside Pockets 4 1/2 in W x 5 1/2" H, (1) Middle Pocket 4" W x 5 1/2 in H
  • Style Waist
  • Tool Holder Type (2) Web Hammer Loops
  • Waterproof No
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list