!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND TRUCK, RED, 17 IN D X 27 IN W X 72 IN H, 1,800 LB LOAD CAPACITY, 1,800 LB LOAD CAPACITY, DUAL LOOP HANDLE

HAND TRUCK, RED, 17 IN D X 27 IN W X 72 IN H, 1,800 LB LOAD CAPACITY, 1,800 LB LOAD CAPACITY, DUAL LOOP HANDLE

WESCO

HAND TRUCK, RED, 17 IN D X 27 IN W X 72 IN H, 1,800 LB LOAD CAPACITY, 1,800 LB LOAD CAPACITY, DUAL LOOP HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND TRUCK, RED, 17 IN D X 27 IN W X 72 IN H, 1,800 LB LOAD CAPACITY, 1,800 LB LOAD CAPACITY, DUAL LOOP HANDLE

HAND TRUCK, RED, 17 IN D X 27 IN W X 72 IN H, 1,800 LB LOAD CAPACITY, 1,800 LB LOAD CAPACITY, DUAL LOOP HANDLE

WESCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,696.84 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WES230074
  • Mfr. Model # 230074
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 126.0 lbs

Product Details

This hand truck measures 27 inch width x 72 inch height x 17 inch depth and is red. It includes 2 piece belt with auto rewind ratchet tightener. In addition, it has a 1,800-pound load capacity, a dual loop handle.

Technical Specs

  • ItemHand Truck
  • Overall Height72 in
  • Overall Depth17 in
  • Nose Plate Width24 in
  • Nose Plate Thickness1/4 in
  • Axle Dia.1 in
  • Operating Angles49 Degrees
  • Includes2 Piece Belt with Auto Rewind Ratchet Tightener
  • Load Capacity 1,800 lb
  • Overall Width 27 in
  • Nose Plate Material Rubber
  • Nose Plate Depth 5 in
  • Handle Type Dual Loop
  • Strap Tightening Type Ratchet
  • Colour Red
  • Number of Straps 2
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list