ERGONOMIC TILT-BACK STEEL APPLIANCE HAND TRUCK, 61 IN X 24⅜ IN X 16 IN, STEEL, RATCHET
ERGONOMIC TILT-BACK STEEL APPLIANCE HAND TRUCK, 61 IN X 24⅜ IN X 16 IN, STEEL, RATCHET
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This hand truck measures 24 inch width x 61 inch height x 15 1/2 inch depth and is red. It includes ratchet belt tightener with auto-rewind, vinyl protective stripping, and more and it is made out of steel. In addition, it has a 1,200-pound load capacity, a dual loop handle.
Technical Specs
Item Hand Truck
Overall Height 61 in
Overall Depth 15 1/2 in
Frame Material Steel
Nose Plate Profile Standard
Nose Plate Width 24 in
Nose Plate Thickness 7/32 in
Handle Height 61 in
Caster Wheel/Tread Material Polyurethane
Caster Wheel Bearings Ball Bearing
Non-Marking Casters/Wheels Marking Casters/Wheels
Axle-Mounted Wheel/Tread Material Rubber
Axle-Mounted Wheel Bearings Ball Bearing
Strap Tightening Type Ratchet
Assembled Assembled
Includes Load Protector With Load Protector
Number of Straps 2
Load Capacity 1,200 lb
Overall Width 24 in
Frame Type Rounded Back
Nose Plate Type Straight
Nose Plate Material Steel
Nose Plate Depth 5 1/4 in
Handle Type Dual Loop
Caster/Wheel Configuration (2) Swivel, (2) Axle-Mounted
Caster Wheel Dia. 3 in
Caster Stem Type Threaded
Axle-Mounted Wheel Type Tread on Core
Axle-Mounted Wheel Dia. 8 in
Non-Marking Axle-Mounted Wheels Marking Axle-Mounted Wheels
Colour Red
Includes Ratchet Belt Tightener With Auto-Rewind, Vinyl Protective Stripping, Caterpillar Crawler Stair Climber
Includes Stair Climber With Stair Climber
Country of Origin Taiwan
(subject to change)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$968.05
/ EACH