!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VISE CROSS SLIDE 3IN

VISE CROSS SLIDE 3IN

PALMGREN

VISE CROSS SLIDE 3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VISE CROSS SLIDE 3IN

VISE CROSS SLIDE 3IN

PALMGREN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,656.54 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PRN32
  • Mfr. Model # 9630301
  • UNSPSC # 27112102
  • CATALOGUE PAGE # 1339
  • Shipping Weight 29.0 lbs

Product Details

Feed screws have precision cut Acme threads. Dials are graduated in 0.001 inch increments. Dial easily adjusted to start at zero. Solid steel ball crank handles do not extend below base. Cross slide travel is 3-1/2 x 4 inches. Vise can be easily removed from base for use as a conventional drill press vise.

Technical Specs

  • ItemCross Slide Vise
  • Jaw Width (In.)3 in
  • Throat Depth (In.)1 3/4 in
  • Jaw Deflection0.002 in @ 2000 lb
  • Bed/Base0.001 in
  • Type Cross Slide
  • Jaw Opening (In.) 3 in
  • Overall Height (In.) 5 1/2 in
  • Jaw Plate 0.002 in
  • Features Multi Position Cross Slide Vise
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms