!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VISE, BENCH CHAIN, MODEL BC1410P, TOOTHLESS JAWS, 1/8 IN-8 IN CAPACITY, CAST IRON/ STEEL/NEOPRENE

VISE, BENCH CHAIN, MODEL BC1410P, TOOTHLESS JAWS, 1/8 IN-8 IN CAPACITY, CAST IRON/ STEEL/NEOPRENE

RIDGID

VISE, BENCH CHAIN, MODEL BC1410P, TOOTHLESS JAWS, 1/8 IN-8 IN CAPACITY, CAST IRON/ STEEL/NEOPRENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VISE, BENCH CHAIN, MODEL BC1410P, TOOTHLESS JAWS, 1/8 IN-8 IN CAPACITY, CAST IRON/ STEEL/NEOPRENE

VISE, BENCH CHAIN, MODEL BC1410P, TOOTHLESS JAWS, 1/8 IN-8 IN CAPACITY, CAST IRON/ STEEL/NEOPRENE

RIDGID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $838.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RDG40200
  • Mfr. Model # 40200
  • UNSPSC # 27112102
  • CATALOGUE PAGE # 1340
  • Shipping Weight 13.99 lbs

Product Details

This model BC1410P bench chain vise has a cast iron base, a pipe rest, a pipe bender, and an anchored crank handle. It features neoprene coated toothless jaws and has a capacity of 1/8 inches to eight inches.

Technical Specs

  • ItemBench Chain Vise
  • FeaturesCast Iron Base Has Pipe Rest and Bender, Capacities of 1/8 in to 8 in, Crank Handle is Anchored to Base, Toothless Jaws are Neoprene-Coated to Prevent Scoring of Pipe
  • Type Bench Chain
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list