!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VISE 425 TRISTAND

VISE 425 TRISTAND

RIDGID

VISE 425 TRISTAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VISE 425 TRISTAND

VISE 425 TRISTAND

RIDGID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $968.52 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RDG16703
  • Mfr. Model # 16703
  • UNSPSC # 20122845
  • CATALOGUE PAGE # 393
  • Shipping Weight 35.0 lbs

Product Details

Quick-Grab chain vise tristand. Integral legs and tray fold in for easy carrying and setup. Large vise base overhangs front legs for clear tool swing. 1/8 to 2-1/2 inches pipe capacity.

Technical Specs

  • ItemPortable TRISTAND(R) Chain Vise
  • Compatible Pipe MaterialMetal
  • Minimum Height36 in
  • Leg StyleFolding
  • Minimum Pipe Size0.13 in
  • FeaturesQuick Grab, Self-Locking Latch and Carrying Handle for Ease of Transport
  • Vise Type Portable Chain and Yoke
  • Includes Legs Yes
  • Maximum Height 37 in
  • Maximum Leg Spread 51 1/2 in
  • Maximum Pipe Size 2.5 in
  • Tool Weight 32 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list