!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VISCOUS BOWL CLEANER

VISCOUS BOWL CLEANER

DUSTBANE

VISCOUS BOWL CLEANER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VISCOUS BOWL CLEANER

VISCOUS BOWL CLEANER

DUSTBANE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.51 / EACH

EHC: EHC :
Min Qty 12 = $138.12

Compliance and Restrictions

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # DSB53722
  • Mfr. Model # 53722
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Technical Specs

  • ItemToilet Bowl Cleaner
  • Net Weight1 L
  • Cleaner FormLiquid
  • Recommended DilutionReady to Use
  • Primary ChemicalHydrochloric Acid
  • Rinse RequiredYes
  • StandardsONTARIO Made, WHMIS
  • ColourBlue
  • pH LevelLess Than1
  • NonflammableYes
  • Container Size 1 L
  • Container Type Bottle
  • Ready to Use/Concentrated Ready To Use
  • Fragrance Mint
  • Surfaces for Use On Hard Surfaces
  • Biodegradable Yes
  • Product Series Quick Fix
  • Features Dissolves Hard Water Stains, Does Not Harm Plumbing and Septic Systems, Mineral and Soap Deposits, Rust, Scum, Specially Formulated to Require Less Scrubbing
  • pH Value Acidic
  • Properties Phosphate Free
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list