Work faster with washer and squeegee in one. Features water wells with high water retention. Wash, flip over and squeegee using hand or pole. Attaches to all Unger poles with a press fit. Size: 18 in.
Technical Specs
ItemWindow Squeegee and Washer
Includes HandleNo
Connection Thread TypeNot Threaded
Blade MaterialRubber
Handle ColourNot Applicable
FDA CompliantNo
ApplicationWindow Squeegee
Colour Coding SystemNo
Frame MaterialPlastic
SeriesVisaVersa
Blade Count1
Connection TypeTapered
Blade Width18 in
Blade ShapeStraight
Handle MaterialNot Applicable
Product TypeWindow Squeegee
ColourGreen/White
FeaturesWork Up To 20% Faster With 18 in Washer And Squeegee In One. Wash, Flip Over And Squeegee Using Hand Or Pole. Features Water Wells With High Water Retention, And Quick Spring Release For Easy Blade Change. Comes Complete With "S" Channel With Unger(R) Soft Rubber Blade And Can Also Be Used With Brass Channels. Heads Can Be Offset To Clean Over Ledges. No Assembly Required. Attaches To All Unger(R) Poles With A Press Fit.