!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
VISAVERSA 14IN

VISAVERSA 14IN

UNGER

VISAVERSA 14IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
VISAVERSA 14IN

VISAVERSA 14IN

UNGER

Clearance Price :
$44.59 / EACH

Your Price : $89.17 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # UNGVP350
  • Mfr. Model # VP350
  • UNSPSC # 47121803
  • CATALOGUE PAGE # 785
  • Shipping Weight 0.8 lbs

Product Details

Work faster with washer and squeegee in one. Features water wells with high water retention. Wash, flip over and squeegee using hand or pole. Attaches to all Unger poles with a press fit. Size: 14 in.

Technical Specs

  • ItemWindow Squeegee and Washer
  • Includes HandleNo
  • Connection Thread TypeNot Threaded
  • Blade MaterialRubber
  • Handle ColourNot Applicable
  • FDA CompliantNo
  • ApplicationWindow Squeegee
  • Colour Coding SystemNo
  • Frame MaterialPlastic
  • SeriesVisaVersa
  • Blade Count 1
  • Connection Type Tapered
  • Blade Width 14 in
  • Blade Shape Straight
  • Handle Material Not Applicable
  • Product Type Window Squeegee
  • Colour Green/White
  • Features Work Up To 20% Faster With 14 in Washer And Squeegee In One. Wash, Flip Over And Squeegee Using Hand Or Pole. Features Water Wells With High Water Retention, And Quick Spring Release For Easy Blade Change. Comes Complete With "S" Channel With Unger(R) Soft Rubber Blade And Can Also Be Used With Brass Channels. Heads Can Be Offset To Clean Over Ledges. No Assembly Required. Attaches To All Unger(R) Poles With A Press Fit.
  • Includes Handle

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list