GENERAL PURPOSE TAPE, COLOURFAST, WHITE, 36 YD X 50 IN X 5 MM, VINYL/RUBBER
GENERAL PURPOSE TAPE, COLOURFAST, WHITE, 36 YD X 50 IN X 5 MM, VINYL/RUBBER
3M
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This general-purpose vinyl tape has a highly conformable backing with rubber adhesive for instant adhesion. Colourfast and weather- and abrasion-resistant, this yellow tape measures 36 yards in length x 50 inches in width x 5 millimetres in thickness.
Technical Specs
Item Vinyl Tape
Tape Backing Material Polyvinyl Chloride
Imperial Tape Width 49 in
Tape Thickness 5 mil
Series 764
Minimum Tape Performance Temperature 60 Degrees F
Product Form Roll
Tape Resistance Properties Abrasion-Resistant
Elongation 180%
Metric Tape Length 32.9 m
Tape Sub-Type General Purpose Vinyl Tape
Tape Adhesive Material Rubber
Imperial Tape Length 36 yd
Tape Brand 3M(TM)
Tape Colour White
Maximum Tape Performance Temperature 85 Degrees F
Specifications Met ASTM D3330, ASTM D3652, ASTM D3759
Tape Tensile Strength 13 lb/in
Tape Type General Purpose Vinyl Tape
Metric Tape Width 124.5 cm
Country of Origin Taiwan
(subject to change)