!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPLICE CONNECTOR, 14 AWG/16 AWG WIRE SIZE RANGE, CSA CERTIFIED/UL LISTED, VINYL, CRIMP, 25 PK

SPLICE CONNECTOR, 14 AWG/16 AWG WIRE SIZE RANGE, CSA CERTIFIED/UL LISTED, VINYL, CRIMP, 25 PK

3M

SPLICE CONNECTOR, 14 AWG/16 AWG WIRE SIZE RANGE, CSA CERTIFIED/UL LISTED, VINYL, CRIMP, 25 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPLICE CONNECTOR, 14 AWG/16 AWG WIRE SIZE RANGE, CSA CERTIFIED/UL LISTED, VINYL, CRIMP, 25 PK

SPLICE CONNECTOR, 14 AWG/16 AWG WIRE SIZE RANGE, CSA CERTIFIED/UL LISTED, VINYL, CRIMP, 25 PK

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.92 / pkg. of 25

EHC: EHC :
Min Qty 10 = $249.20

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMBSV14Q
  • Mfr. Model # BSV14Q
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.092 lbs

Product Details

This splice connector has an operating temperature of 221 Degrees F. It measures 1 inch L. This splice connector meets the standards for CSA and UL. It has 16 AWG minimum wire size to 14 AWG maximum wire size.

Technical Specs

  • ItemSplice Connector
  • Insulation MaterialVinyl
  • Maximum Temperature221 Degrees F
  • Minimum Wire Size16 AWG
  • StandardsCSA Certified, UL Listed
  • Overall Length1 in
  • Seam StyleButted
  • Compatible Installation Tool Model NumberTH-440, TH-450, TR-490
  • Connection Type Crimp
  • Insulation Colour Blue
  • Maximum Voltage 600V
  • Maximum Wire Size 14 AWG
  • Contact Material Copper
  • RoHS Compliant Yes
  • Barrel Inside Diameter 0.17 in
  • Insulation Type Vinyl
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list