!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VIBRATION-DAMPENING STRUT CLAMP: ZINC CHROMATE STEEL, FOR 3 IN COPPER TUBE, FOR 3⅛ IN MAX. OD

VIBRATION-DAMPENING STRUT CLAMP: ZINC CHROMATE STEEL, FOR 3 IN COPPER TUBE, FOR 3⅛ IN MAX. OD

NVENT CADDY

VIBRATION-DAMPENING STRUT CLAMP: ZINC CHROMATE STEEL, FOR 3 IN COPPER TUBE, FOR 3⅛ IN MAX. OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VIBRATION-DAMPENING STRUT CLAMP: ZINC CHROMATE STEEL, FOR 3 IN COPPER TUBE, FOR 3⅛ IN MAX. OD

VIBRATION-DAMPENING STRUT CLAMP: ZINC CHROMATE STEEL, FOR 3 IN COPPER TUBE, FOR 3⅛ IN MAX. OD

NVENT CADDY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $50.06 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1RVL1
  • Mfr. Model # CCC0312
  • UNSPSC # 40141725
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.59 lbs

Product Details

This nVent Caddy series vibration-dampening strut clamp has a length of 4 37/64 inch, a width of 1 9/16 inch, has an operating temperature of 145 Degrees F and is resistant to corrosion. In addition, it has an inch system of measurement. This vibration-dampening strut clamp features nylon locknut, reduces noise and absorbs shock, square neck of carriage boLT, plus it is for use on pipes and tubes.

Technical Specs

  • ItemVibration-Dampening Strut Clamp
  • Clamp Material FinishZinc Chromate
  • Cushion MaterialPolypropylene
  • For Maximum Outside Diameter3 1/8 in
  • Installed Height4 37/64 in
  • Mount TypeStrut Channel
  • Overall Width1 9/16 in
  • For Use OnPipe, Tube
  • CushionedCushioned
  • Metal DetectableMetal Detectable
  • Resistance PropertiesCorrosion Resistant
  • Clamp Material Steel
  • Clamp Type Strut Clamp
  • For Copper Tube Size 3 in
  • For Strut Channel Width 1 5/8 in
  • Maximum Operating Temperature 145 Degrees F
  • Overall Length 4 37/64 in
  • Clamp Style Cushioned Strut Clamp
  • Series nVent Caddy
  • Features Nylon Locknut, Reduces Noise and Absorbs Shock, Square Neck of Carriage Bolt
  • Mounting Location Strut
  • System of Measurement Inch
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories