!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VIBRATION-DAMPENING STRUT CLAMP: ZINC CHROMATE STEEL, FOR 2 IN PIPE, FOR 2 ⅜ IN MAX. OD

VIBRATION-DAMPENING STRUT CLAMP: ZINC CHROMATE STEEL, FOR 2 IN PIPE, FOR 2 ⅜ IN MAX. OD

NVENT CADDY

VIBRATION-DAMPENING STRUT CLAMP: ZINC CHROMATE STEEL, FOR 2 IN PIPE, FOR 2 ⅜ IN MAX. OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VIBRATION-DAMPENING STRUT CLAMP: ZINC CHROMATE STEEL, FOR 2 IN PIPE, FOR 2 ⅜ IN MAX. OD

VIBRATION-DAMPENING STRUT CLAMP: ZINC CHROMATE STEEL, FOR 2 IN PIPE, FOR 2 ⅜ IN MAX. OD

NVENT CADDY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.81 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG30UK61
  • Mfr. Model # CCC0237
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.47 lbs

Product Details

This nVent Caddy series vibration-dampening strut clamp has a length of 3 27/32 inch, a width of 1 9/16 inch, has an operating temperature of 145 Degrees F and is resistant to corrosion. This vibration-dampening strut clamp features nylon locknut, reduces noise and absorbs shock, square neck of carriage bolt and includes nylon locknut plus it is for use on pipes and tubes.

Technical Specs

  • ItemVibration-Dampening Strut Clamp
  • Clamp Material FinishZinc Chromate
  • Cushion MaterialPolypropylene
  • For Pipe Size2 in
  • Installed Height3 27/32 in
  • Mount TypeStrut Channel
  • Overall Length3 27/32 in
  • Clamp StyleCushioned Strut Clamp
  • SeriesnVent Caddy
  • FeaturesNylon Locknut, Reduces Noise and Absorbs Shock, Square Neck of Carriage Bolt
  • Metal DetectableMetal Detectable
  • Resistance PropertiesCorrosion Resistant
  • Clamp Material Steel
  • Clamp Type Strut Clamp
  • For Maximum Outside Diameter 2 3/8 in
  • For Strut Channel Width 1 5/8 in
  • Maximum Operating Temperature 145 Degrees F
  • Overall Height 1 19/32 in
  • Overall Width 1 9/16 in
  • For Use On Pipe, Tube
  • Cushioned Cushioned
  • Includes Nylon Locknut
  • Mounting Location Strut
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories