!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VIBRATION-DAMPENING STRUT CLAMP: GALVANIZED STEEL, FOR 2¼ IN COPPER TUBE, FOR 2¼ IN MAX. OD

VIBRATION-DAMPENING STRUT CLAMP: GALVANIZED STEEL, FOR 2¼ IN COPPER TUBE, FOR 2¼ IN MAX. OD

ZSI

VIBRATION-DAMPENING STRUT CLAMP: GALVANIZED STEEL, FOR 2¼ IN COPPER TUBE, FOR 2¼ IN MAX. OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VIBRATION-DAMPENING STRUT CLAMP: GALVANIZED STEEL, FOR 2¼ IN COPPER TUBE, FOR 2¼ IN MAX. OD

VIBRATION-DAMPENING STRUT CLAMP: GALVANIZED STEEL, FOR 2¼ IN COPPER TUBE, FOR 2¼ IN MAX. OD

ZSI

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.40 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4MVC9
  • Mfr. Model # 038N042
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

This Cush-A-Clamp series vibration-dampening strut clamp meets the standards for MSS, has a length of 2 13/16 inch, a width of 1⅝ inch, and is designed for: high vibration. It has an operating temperature of -50 Degrees F to 275 Degrees F and is resistant to corrosion, shock absorbing, vibration damping. This vibration-dampening strut clamp features controlled squeeze design and includes clamp, cushion, nylon-insert nut, shoulder stud plus it is for use on tubes.

Technical Specs

  • ItemVibration-Dampening Strut Clamp
  • Clamp MaterialSteel
  • Clamp TypeStrut Clamp
  • Cushion MaterialTPE
  • For Maximum Outside Diameter2 1/4 in
  • For Strut Channel Width1 5/8 in
  • Load Capacity2,200 lb
  • Mount TypeChannel
  • Overall Height3 43/64 in
  • Overall Width1 5/8 in
  • For Use OnTube
  • SeriesCush-A-Clamp
  • Bolt Head Size5/16 in
  • Bolt MaterialSteel
  • FeaturesControlled Squeeze Design
  • For Rigid Conduit Size2 3/8 in
  • IncludesClamp, Cushion, Nylon-Insert Nut, Shoulder Stud
  • Metal DetectableNot Metal Detectable
  • System of MeasurementInch
  • Clamp Bore Style Smooth
  • Clamp Material Finish Galvanized
  • Compatible Mfr Part Number Wesanco Strut
  • For Copper Tube Size 2 1/4 in
  • For Number of Lines 1
  • Installed Height 5 19/64 in
  • Maximum Operating Temperature 275 Degrees F
  • Number of Mounting Holes 0
  • Overall Length 2 13/16 in
  • Clamp Style Cushioned Strut Clamp
  • Minimum Operating Temperature -50 Degrees F
  • Standards Conforms with MSS SP-58 and MSS SP-69 (Type 58)
  • Bolt Length 1 15/32 in
  • Cushioned Cushioned
  • For Environment High Vibration
  • For Tube Outside Diameter 2 1/4 in
  • Includes Mounting Hardware Mounting Hardware Included
  • Resistance Properties Corrosion Resistant, Shock Absorbing, Vibration Damping
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list