!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
VIBRATION-DAMPENING STRUT CLAMP: 304 STAINLESS STEEL, FOR ⅜ IN PIPE, FOR 11/16 IN MAX. OD

VIBRATION-DAMPENING STRUT CLAMP: 304 STAINLESS STEEL, FOR ⅜ IN PIPE, FOR 11/16 IN MAX. OD

ZSI

VIBRATION-DAMPENING STRUT CLAMP: 304 STAINLESS STEEL, FOR ⅜ IN PIPE, FOR 11/16 IN MAX. OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VIBRATION-DAMPENING STRUT CLAMP: 304 STAINLESS STEEL, FOR ⅜ IN PIPE, FOR 11/16 IN MAX. OD

VIBRATION-DAMPENING STRUT CLAMP: 304 STAINLESS STEEL, FOR ⅜ IN PIPE, FOR 11/16 IN MAX. OD

ZSI

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.67 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4MVF7
  • Mfr. Model # 011NS014
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • ItemVibration-Dampening Strut Clamp
  • Clamp Material304 Stainless Steel
  • Compatible Mfr Part NumberWesanco Strut
  • For Maximum Outside Diameter11/16 in
  • For Pipe Size3/8 in
  • Installed Height3 11/64 in
  • Maximum Operating Temperature275 Degrees F
  • Number of Mounting Holes0
  • Overall Length1 1/8 in
  • Clamp StyleCushioned Strut Clamp
  • Minimum Operating Temperature-50 Degrees F
  • StandardsConforms with MSS SP-58 and MSS SP-69 (Type 58)
  • Bolt Length1 3/64 in
  • CushionedCushioned
  • For EnvironmentHigh Vibration
  • IncludesClamp, Cushion, Nylon-Insert Nut, Shoulder Stud
  • Metal DetectableMetal Detectable
  • Clamp Bore Style Smooth
  • Clamp Type Strut Clamp
  • Cushion Material TPE
  • For Number of Lines 1
  • For Strut Channel Width 1 5/8 in
  • Load Capacity 1,000 lb
  • Mount Type Channel
  • Overall Height 1 35/64 in
  • Overall Width 1 5/8 in
  • For Use On Pipe
  • Series Cush-A-Clamp
  • Bolt Head Size 1/4 in
  • Bolt Material 304 Stainless Steel
  • Features Controlled Squeeze Design
  • For Rigid Conduit Size 43/64 in
  • Includes Mounting Hardware Mounting Hardware Included
  • Resistance Properties Corrosion Resistant, Shock Absorbing, Vibration Damping

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list