!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VIBRATION-DAMPENING STRUT CLAMP: GALVANIZED STEEL, FOR 2 IN COPPER TUBE, FOR 2⅛ IN MAX. OD

VIBRATION-DAMPENING STRUT CLAMP: GALVANIZED STEEL, FOR 2 IN COPPER TUBE, FOR 2⅛ IN MAX. OD

APPROVED VENDOR

VIBRATION-DAMPENING STRUT CLAMP: GALVANIZED STEEL, FOR 2 IN COPPER TUBE, FOR 2⅛ IN MAX. OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VIBRATION-DAMPENING STRUT CLAMP: GALVANIZED STEEL, FOR 2 IN COPPER TUBE, FOR 2⅛ IN MAX. OD

VIBRATION-DAMPENING STRUT CLAMP: GALVANIZED STEEL, FOR 2 IN COPPER TUBE, FOR 2⅛ IN MAX. OD

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.38 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM22FP77
  • Mfr. Model # 22FP77
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Product Details

This vibration-dampening strut clamp has a length of 2 53/64 inch, a width of 1⅝ inch, has an operating temperature of -50 Degrees F to 275 Degrees F and is resistant to corrosion, shock absorbing, vibration damping. In addition, it has an inch system of measurement. This vibration-dampening strut clamp features controlled squeeze design, plus it is for use on hose, pipe, tube.

Technical Specs

  • ItemVibration-Dampening Strut Clamp
  • Clamp Material FinishGalvanized
  • Cushion MaterialTPE
  • For Maximum Outside Diameter2 1/8 in
  • Load Capacity2,000 lb
  • Mount TypeStrut Channel
  • Overall Width1 5/8 in
  • For Use OnHose, Pipe, Tube
  • CushionedCushioned
  • For Tube Outside Diameter2 in
  • Mounting LocationStrut
  • System of MeasurementInch
  • Clamp Material Steel
  • Clamp Type Cushion Clamp
  • For Copper Tube Size 2 in
  • For Strut Channel Width 1 5/8 in
  • Maximum Operating Temperature 275 Degrees F
  • Overall Length 2 53/64 in
  • Clamp Style Cushioned Strut Clamp
  • Minimum Operating Temperature -50 Degrees F
  • Features Controlled Squeeze Design
  • Metal Detectable Metal Detectable
  • Resistance Properties Corrosion Resistant, Shock Absorbing, Vibration Damping
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list