!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DOUBLE-SIDED FOAM TAPE, VHB 4611, ACRYLIC, ¾ IN X 5 YARD, 1/16 IN THICK, GREY

DOUBLE-SIDED FOAM TAPE, VHB 4611, ACRYLIC, ¾ IN X 5 YARD, 1/16 IN THICK, GREY

3M

DOUBLE-SIDED FOAM TAPE, VHB 4611, ACRYLIC, ¾ IN X 5 YARD, 1/16 IN THICK, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOUBLE-SIDED FOAM TAPE, VHB 4611, ACRYLIC, ¾ IN X 5 YARD, 1/16 IN THICK, GREY

DOUBLE-SIDED FOAM TAPE, VHB 4611, ACRYLIC, ¾ IN X 5 YARD, 1/16 IN THICK, GREY

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $88.81 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG15C280
  • Mfr. Model # 4611
  • UNSPSC # 31201527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Product Details

This 4611 double-sided foam tape is grey. It is designed for use in industries like assembly and manufacturing, automotive, aviation, construction, electronics, general maintenance and repair, metalworking, warehouse and meets the standards for ASTM. This indoor/outdoor double-sided foam tape has a tensile strength of 90 lb/in with a temperature range of 0 Degrees to 300 Degrees F, a thickness of 1/16 inch, and is chemical/heat/impact-resistant.

Technical Specs

  • ItemDouble-Sided Foam Tape
  • Tape Sub-TypeDouble-Sided VHB High-Temperature Firm Foam Tape
  • Series4611
  • Imperial Tape Width3/4 in
  • Metric Width19.05 mm
  • Common IndustryAssembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
  • Product FormContinuous Roll
  • Tape Thickness1/16 in
  • Foam Cell TypeClosed
  • Liner IncludedYes
  • StandardsASTM D1002, ASTM D3330, ASTM D897, UL 746C
  • Tape Backing MaterialPolyethylene Foam
  • Tape ColourGrey
  • Tape Tensile Strength90 lb/in
  • Tape Type Double-Sided Tape
  • Tape Brand 3M(TM)
  • Imperial Tape Length 5 yd
  • Metric Tape Length 4.57 m
  • Maximum Tape Performance Temperature 300 Degrees F
  • Environment Indoor, Outdoor
  • Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate, Powder Coated Paints
  • Adhesion to Steel 288 oz/in
  • Foam Density Type Firm
  • Tape Adhesive Format Double-Sided
  • Tape Adhesive Material Acrylic
  • Tape Backing Construction Foam
  • Tape Resistance Properties Chemical-Resistant, Heat-Resistant, Impact-Resistant
  • Brand and Series 3M VHB 4611
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list