DOUBLE-SIDED FOAM TAPE, VHB 4959, ACRYLIC, 2 IN X 5 YD, ⅛ IN THICK, INDOOR/OUTDOOR
DOUBLE-SIDED FOAM TAPE, VHB 4959, ACRYLIC, 2 IN X 5 YD, ⅛ IN THICK, INDOOR/OUTDOOR
3M
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This 4959 double-sided foam tape is white. It is designed for use in industries like assembly and manufacturing, automotive, aviation, construction, electronics, general maintenance and repair, metalworking, warehouse and meets the standards for ASTM, UL 746C. This indoor/outdoor double-sided foam tape has a tensile strength of 75 lb/in with a temperature range of 50 Degrees to 300 Degrees F, a thickness of 1/8 inch, and is solvent-resistant.
Technical Specs
Item Double-Sided Foam Tape
Tape Sub-Type Double-Sided VHB Firm Foam Tape
Series 4959
Imperial Tape Width 2 in
Metric Width 50.8 mm
Maximum Tape Performance Temperature 300 Degrees F
Environment Indoor, Outdoor
Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Adhesion to Steel 320 oz/in
Foam Density Type Firm
Tape Adhesive Format Double-Sided
Tape Adhesive Material Acrylic
Tape Backing Construction Foam
Tape Resistance Properties Solvent-Resistant
Brand and Series 3M VHB 4959
Tape Type Double-Sided Tape
Tape Brand 3M(TM)
Imperial Tape Length 5 yd
Metric Tape Length 4.57 m
Minimum Tape Performance Temperature 50 Degrees F
Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Product Form Continuous Roll
Tape Thickness 1/8 in
Foam Cell Type Closed
Liner Included Yes
Standards ASTM D-1002, ASTM D-897, ASTM D3330, ASTM D3654, UL 746C
Tape Backing Material Acrylic Foam
Tape Colour White
Tape Tensile Strength 75 lb/in
Country of Origin United States
(subject to change)
Alternate Products
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$261.53
/ EACH