DOUBLE-SIDED FOAM TAPE, VHB 4611, ACRYLIC, 1 IN X 5 YARD, 1/16 IN THICK, RED
DOUBLE-SIDED FOAM TAPE, VHB 4611, ACRYLIC, 1 IN X 5 YARD, 1/16 IN THICK, RED
3M
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This 4611 double-sided foam tape is red. It is designed for use in industries like assembly and manufacturing, automotive, aviation, construction, electronics, general maintenance and repair, metalworking, warehouse and meets the standards for ASTM. This indoor/outdoor double-sided foam tape has a tensile strength of 90 lb/in with a temperature range of 0 Degrees to 300 Degrees F, a thickness of 1/16 inch, and is chemical/heat/impact-resistant.
Technical Specs
Item Double-Sided Foam Tape
Tape Sub-Type Double-Sided VHB High-Temperature Firm Foam Tape
Series 4611
Imperial Tape Width 1 in
Metric Width 12.7 mm
Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Product Form Continuous Roll
Tape Thickness 1/16 in
Foam Cell Type Closed
Liner Included Yes
Standards ASTM D1002, ASTM D3330, ASTM D897, UL 746C
Tape Backing Material Polyethylene Foam
Tape Colour Red
Tape Tensile Strength 90 lb/in
Tape Type Double-Sided Tape
Tape Brand 3M(TM)
Imperial Tape Length 5 yd
Metric Tape Length 4.57 m
Maximum Tape Performance Temperature 300 Degrees F
Environment Indoor, Outdoor
Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate, Powder Coated Paints
Adhesion to Steel 288 oz/in
Foam Density Type Firm
Tape Adhesive Format Double-Sided
Tape Adhesive Material Acrylic
Tape Backing Construction Foam
Tape Resistance Properties Chemical-Resistant, Heat-Resistant, Impact-Resistant
Brand and Series 3M VHB 4611
Country of Origin United States
(subject to change)
Alternate Products
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$88.81
/ EACH