!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNISEX HI-VIS VEST, S/M, 36 - 42 IN CHEST, 26 IN L, YELLOW, POLYESTER

UNISEX HI-VIS VEST, S/M, 36 - 42 IN CHEST, 26 IN L, YELLOW, POLYESTER

DSI

UNISEX HI-VIS VEST, S/M, 36 - 42 IN CHEST, 26 IN L, YELLOW, POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNISEX HI-VIS VEST, S/M, 36 - 42 IN CHEST, 26 IN L, YELLOW, POLYESTER

UNISEX HI-VIS VEST, S/M, 36 - 42 IN CHEST, 26 IN L, YELLOW, POLYESTER

DSI

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.76 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TSV2YG24SM
  • Mfr. Model # TSV2YG24SM
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

Keep safe around heavy machinery with this unisex high visibility fall protection compatible vest in size small/medium. This yellow vest fits a chest size of 36 - 42 inches, with a vest length of 26 inches, and features a stripe colour of orange with silver reflective tape. Made of polyester and offers 360-degree visibility.

Technical Specs

  • ItemHigh Visibility Vest
  • ATPV RatingNot Rated
  • GenderUnisex
  • StandardsANSI 107- 2015
  • ANSI Class 2
  • Back Stripe Pattern X
  • Number of Pockets with Closure 0
  • Vest Size Small/Medium
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list