!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VERTICAL PANEL TRUCK WITH ADJUSTABLE CROSS RAILS, 1,400 LB LOAD CAPACITY, 10 RAILS, SOLID

VERTICAL PANEL TRUCK WITH ADJUSTABLE CROSS RAILS, 1,400 LB LOAD CAPACITY, 10 RAILS, SOLID

DURHAM MFG

VERTICAL PANEL TRUCK WITH ADJUSTABLE CROSS RAILS, 1,400 LB LOAD CAPACITY, 10 RAILS, SOLID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VERTICAL PANEL TRUCK WITH ADJUSTABLE CROSS RAILS, 1,400 LB LOAD CAPACITY, 10 RAILS, SOLID

VERTICAL PANEL TRUCK WITH ADJUSTABLE CROSS RAILS, 1,400 LB LOAD CAPACITY, 10 RAILS, SOLID

DURHAM MFG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,623.61 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DHMAPT10V247225PU9
  • Mfr. Model # APT10V-2472-2-5PU-95
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 283.0 lbs

Product Details

This vertical panel truck measures 27 1/2 inch width x 70 inch height x 78 1/2 inch length, and is grey with a powder-coated finish/coating. It includes 5 removable dividers per level and it is made out of steel. In addition, it has a 1,400-pound load capacity, and has no handle.

Technical Specs

  • ItemVertical Panel Truck
  • Rail TypeAdjustable
  • Lip StyleFlush
  • Overall Length78 1/2 in
  • Overall Height70 in
  • Deck MaterialSteel
  • Deck Gauge14 ga
  • Deck Length72 in
  • Frame Finish/CoatingPowder Coated
  • Frame Gauge14 ga
  • Number of Levels2
  • Number of Sockets per End6
  • Caster/Wheel Configuration(2) Rigid Casters, (2) Swivel Casters with Brake
  • Caster Wheel TypeStandard
  • Caster Brake TypeSide Pedal Brake
  • ColourGrey
  • Includes Reinforcing CrossbarsReinforcing Crossbars Not Included
  • Deck SurfaceSmooth
  • Caster Wheel Width1 1/4 in
  • Load Capacity 1,400 lb
  • Rail Height 26 1/4 in
  • Handle Type No Handle
  • Overall Width 27 1/2 in
  • Deck Construction Solid
  • Deck Finish/Coating Powder Coated
  • Deck Height 7 5/8 in
  • Deck Width 24 in
  • Frame Material Steel
  • Width Between Rails/Sockets 10 in
  • Number of Rails 10
  • Number of Usable Sides 12
  • Caster/Wheel Mounting Location Standard
  • Caster Wheel/Tread Material Polyurethane
  • Caster Wheel Dia. 5 in
  • Assembled/Unassembled Assembled
  • Includes (5) Removable Dividers per Level
  • Caster Mounting Type Plate
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list