!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VERTICAL FILE CABINETN25" 4DR LETTER LG

VERTICAL FILE CABINETN25" 4DR LETTER LG

HIRSH

VERTICAL FILE CABINETN25" 4DR LETTER LG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VERTICAL FILE CABINETN25" 4DR LETTER LG

VERTICAL FILE CABINETN25" 4DR LETTER LG

HIRSH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $634.97 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG415G43
  • Mfr. Model # 17547
  • UNSPSC # 56101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 76.0 lbs

Technical Specs

  • ItemVertical File Cabinet
  • FinishPainted
  • MaterialSteel
  • Overall Depth25 in
  • Overall Width15 in
  • Pull ShapeHandle
  • StandardsANSI/BIFMA, Greenguard Gold Certified, TAA Compliant
  • Configuration(4) Drawers
  • Drawer Slide TypeBall Bearing
  • Includes Label HoldersYes
  • Inside Drawer Height10 1/2 in
  • Lockable Drawer LocationAll
  • Number of Locking Drawers4
  • Storage Cabinet Depth25 in
  • Storage Cabinet Width15 in
  • Colour Light Gray
  • Locking Integrated
  • Number of Drawers 4
  • Overall Height 52 in
  • Product Type Vertical File Cabinet
  • Form Factor Letter
  • Assembly Assembled
  • Drawer Extension 100 %
  • Includes File Supports Yes
  • Inside Drawer Depth 23 5/8 in
  • Inside Drawer Width 12 in
  • Locking Mechanism Key
  • Storage Cabinet Closure Sliding
  • Storage Cabinet Height 52 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list