!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VERTICAL FILE CABINET 22" 4DR LETTER BK

VERTICAL FILE CABINET 22" 4DR LETTER BK

HIRSH

VERTICAL FILE CABINET 22" 4DR LETTER BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VERTICAL FILE CABINET 22" 4DR LETTER BK

VERTICAL FILE CABINET 22" 4DR LETTER BK

HIRSH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $572.40 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG48YC58
  • Mfr. Model # 17892
  • UNSPSC # 56101702
  • CATALOGUE PAGE # 712
  • Shipping Weight 68.0 lbs

Technical Specs

  • ItemVertical File Cabinet
  • Series22" Deep Verticals
  • Number of Drawers4
  • Overall Width15 in
  • Overall Depth22 in
  • ColourBlack
  • Handle TypeAluminum
  • Lock IncludedYes
  • StandardsANSI/BIFMA
  • File Cabinet Type Vertical
  • File Size Letter
  • Number of Doors 0
  • Overall Height 52 in
  • Finish Powder Coated
  • Material Steel
  • Label Holder Included Yes
  • Assembled/Unassembled Assembled
  • Includes Follower Wires, Lock
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories