!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VERTICAL FILE CABINET 22" 2DR LETTER BK

VERTICAL FILE CABINET 22" 2DR LETTER BK

HIRSH

VERTICAL FILE CABINET 22" 2DR LETTER BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VERTICAL FILE CABINET 22" 2DR LETTER BK

VERTICAL FILE CABINET 22" 2DR LETTER BK

HIRSH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $308.31 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG48YC56
  • Mfr. Model # 17890
  • UNSPSC # 56101702
  • CATALOGUE PAGE # 712
  • Shipping Weight 40.0 lbs

Technical Specs

  • ItemVertical File Cabinet
  • FinishPainted
  • MaterialSteel
  • Overall Depth22 in
  • Overall Width15 in
  • Pull ShapeHandle
  • StandardsGreenguard Gold Certified, TAA Compliant, TSCA Compliant
  • Configuration(2) Drawers
  • Drawer Slide TypeBall Bearing
  • Includes File SupportsYes
  • Inside Drawer Depth20 5/8 in
  • Inside Drawer Width12 in
  • Locking MechanismKey
  • Number of Locking Drawers2
  • Storage Cabinet ClosureSliding
  • Storage Cabinet Height28 3/8 in
  • Colour Black
  • Locking Integrated
  • Number of Drawers 2
  • Overall Height 28 3/8 in
  • Product Type Vertical File Cabinet
  • Form Factor Letter
  • Assembly Assembled
  • Drawer Extension 80 %
  • Includes Follower Wires
  • Includes Label Holders Yes
  • Inside Drawer Height 10 1/2 in
  • Lockable Drawer Location All
  • Number of Casters/Glides 4
  • Number of Shelves 0
  • Storage Cabinet Depth 22 in
  • Storage Cabinet Width 15 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list