!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, DIRECT DRIVE, DRIVE PACK, 11 IN WHEEL, 903 CFM, TEFC

CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, DIRECT DRIVE, DRIVE PACK, 11 IN WHEEL, 903 CFM, TEFC

DAYTON

CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, DIRECT DRIVE, DRIVE PACK, 11 IN WHEEL, 903 CFM, TEFC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, DIRECT DRIVE, DRIVE PACK, 11 IN WHEEL, 903 CFM, TEFC

CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, DIRECT DRIVE, DRIVE PACK, 11 IN WHEEL, 903 CFM, TEFC

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,214.95 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN48C179
  • Mfr. Model # 48C179
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 1874
  • Shipping Weight 42.0 lbs

Product Details

This centrifugal upblast roof exhaust fan includes mounting plate, NEMA 1 junction box, speed control, and is made of aluminum. It allows up to 80% usable turndown and measures 21 inch width, 15⅛ inch height, 15⅛ inch depth. This exhaust fan is designed for use with: industrial/commercial buildings, schools. In addition, it is one-phase, 60 Hz, is roof mountable, has variable speeds, is direct drive, 842 cfm @ 0.125 in SP air flow, and 21 inch diameter, and 1/6 horsepower.

Technical Specs

  • ItemCentrifugal Upblast Roof Exhaust Fan
  • Drive TypeDirect Drive
  • Base Width19 in
  • Base ShapeSquare
  • Exhaust Airflow @ 0.000 in SP903 cfm
  • Phase1
  • AssemblyAssembled
  • Housing MaterialAluminum
  • High-Efficiency MotorHigh-Efficiency Motor
  • Includes MotorMotor Included
  • Motor LocationOut of Airstream
  • Motor EnclosureTotally Enclosed Fan Cooled
  • Speed ControllableSpeed Controllable
  • Overall Height15 1/8 in
  • Base Height1.8 in
  • Compatible Speed Control43Y140
  • Cutout Length14.5 in
  • Exhaust Airflow @ 0.125 in SP842 cfm
  • Exhaust Airflow @ 0.375 in SP722 cfm
  • Frequency60 Hz
  • Housing Length21 in
  • Housing Width21 in
  • Maximum Ambient Temperature130 Degrees F
  • Motor TypeElectronically Commutated
  • Mounting OrientationVertical
  • Overall Depth15 1/8 in
  • Overall Width21 in
  • Safety FeaturesFully Rolled Windband
  • Wheel Diameter11 in
  • Application Industrial and Commercial Buildings, Schools
  • For Air Type Clean Air
  • Base Length 19 in
  • Maximum Static Pressure 3/4 in wc
  • Nameplate Voltage 115V AC
  • Motor Horsepower 1/6 hp
  • Number of Speeds Variable
  • Wheel Material Aluminum
  • For High-Static Pressure Applications Not For High-Static Pressure Applications
  • Includes Drive Package Drive Package Included
  • Exhaust Airflow @ 0.500 in SP 652 cfm
  • Maximum Inlet Air Temperature 130 Degrees F
  • Standards AMCA Sound and Air, UL/cUL 705
  • Airflow @ 0.000 in SP 903 cfm
  • Brake Horsepower 1/50 hp, 1/25 hp, 3/25 hp
  • Current 3.1 A
  • Damper Size 10 x 10 in
  • Exhaust Airflow @ 0.250 in SP 782 cfm
  • Features EC Motors Allow Up to 80% Usable Turndown, Nonoverloading Centrifugal Wheel Design
  • Hazardous Location Specification Class I Group C, Class I Group D, Class II Group F, Class II Group G
  • Housing Material Fabrication Spun
  • Includes Mounting Plate, NEMA 1 Junction Box, Speed Control
  • Maximum Fan Speed 1,725 RPM
  • Mounting Location Roof
  • Mount Type Roof Curb
  • Overall Diameter 21 in
  • Propeller Shaft Diameter 1/2 in
  • Sound Level Fan RPM 1140 : 4.5 sones @ 0.000 in SP and 5 ft, 4.6 sones @ 0.125 in SP and 5 ft, 4.6 sones @ 0.250 in SP and 5 ft, Fan RPM 1725 : 9.7 sones @ 0.000 in SP and 5 ft, 9.5 sones @ 0.125 in SP and 5 ft, 9.4 sones @ 0.250 in SP and 5 ft, 9.3 sones @ 0.375 in SP and 5 ft, 9.1 sones @ 0.500 in SP and 5 ft, 9.1 sones @ 0.625 in SP and 5 ft, 11.2 sones @ 0.750 in SP and 5 ft, Fan RPM 860 : 2.1 sones @ 0.000 in SP and 5 ft, 2.1 sones @ 0.125 in SP and 5 ft
  • Wheel Type Backward Inclined
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list