!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VENDING MACHINE TRUCK,LOAD CAP 700LB,12 IN WHEELS,28 1/2X55 X20 IN/NOSE PLATE 25X5 3/6 IN

VENDING MACHINE TRUCK,LOAD CAP 700LB,12 IN WHEELS,28 1/2X55 X20 IN/NOSE PLATE 25X5 3/6 IN

WESCO

VENDING MACHINE TRUCK,LOAD CAP 700LB,12 IN WHEELS,28 1/2X55 X20 IN/NOSE PLATE 25X5 3/6 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VENDING MACHINE TRUCK,LOAD CAP 700LB,12 IN WHEELS,28 1/2X55 X20 IN/NOSE PLATE 25X5 3/6 IN

VENDING MACHINE TRUCK,LOAD CAP 700LB,12 IN WHEELS,28 1/2X55 X20 IN/NOSE PLATE 25X5 3/6 IN

WESCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,097.47 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WES230020
  • Mfr. Model # 230020
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 62.0 lbs

Product Details

This vending machine hand truck has a load capacity of 700 pounds, has 12 inch wheels, and measures 28 1/2 x 55 x 20 inches. The nose plate measures 25 x 5 3/16 inches.

Technical Specs

  • ItemHand Truck
  • Overall Height55 in
  • Overall Depth20 in
  • Frame MaterialSteel
  • Nose Plate Depth5 3/16 in
  • Handle Height55 in
  • Axle-Mounted Wheel TypePneumatic
  • Axle-Mounted Wheel Width4 in
  • FeaturesOne Piece Belt
  • Weight62 lb
  • Number of Straps1
  • Load Capacity 700 lb
  • Overall Width 28 1/2 in
  • Frame Type Welded
  • Nose Plate Width 25 in
  • Handle Type Dual
  • Caster/Wheel Configuration Axle-Mounted
  • Axle-Mounted Wheel Dia. 12 in
  • Strap Tightening Type Ratchet
  • Colour Orange
  • Includes Belt
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list