!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LED FLEX STRIP LIGHT, 12 V/2 A, ADHESIVE, WHITE/BLACK, 30 CM X 10 MM, PCB/EPOXY

LED FLEX STRIP LIGHT, 12 V/2 A, ADHESIVE, WHITE/BLACK, 30 CM X 10 MM, PCB/EPOXY

HAMSAR

LED FLEX STRIP LIGHT, 12 V/2 A, ADHESIVE, WHITE/BLACK, 30 CM X 10 MM, PCB/EPOXY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED FLEX STRIP LIGHT, 12 V/2 A, ADHESIVE, WHITE/BLACK, 30 CM X 10 MM, PCB/EPOXY

LED FLEX STRIP LIGHT, 12 V/2 A, ADHESIVE, WHITE/BLACK, 30 CM X 10 MM, PCB/EPOXY

HAMSAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HSR81217
  • Mfr. Model # 81217
  • UNSPSC # 52160000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

This white LED flexible strip light with clear, epoxy bulbs is 12 volts and two amps, providing 50,000 hours of lamp life and 420 lumen brightness. The strip is made of black PCB with clear cut lines two inches apart, making it easy to cut to any length. It has a two-position connection and its adhesive mount is ideal for compartments, vehicle accents, tool boxes, etc. It measures 30 centimetres long and 10 millimetres wide, and is available in a pack of two.

Technical Specs

  • ItemVehicle Strip Light
  • IncludesLamp
  • MaterialPCB
  • Shape Strip
  • Lamp Life 50,000 hr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list