!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LED LICENSE LAMP VEHICLE MOUNT, 12 V/0.05 A, BLACK/CLEAR, 3.42 X 2.29 X 2.7 IN, PC

LED LICENSE LAMP VEHICLE MOUNT, 12 V/0.05 A, BLACK/CLEAR, 3.42 X 2.29 X 2.7 IN, PC

GROTE

LED LICENSE LAMP VEHICLE MOUNT, 12 V/0.05 A, BLACK/CLEAR, 3.42 X 2.29 X 2.7 IN, PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED LICENSE LAMP VEHICLE MOUNT, 12 V/0.05 A, BLACK/CLEAR, 3.42 X 2.29 X 2.7 IN, PC

LED LICENSE LAMP VEHICLE MOUNT, 12 V/0.05 A, BLACK/CLEAR, 3.42 X 2.29 X 2.7 IN, PC

GROTE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.47 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRO60701
  • Mfr. Model # 60701
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Product Details

This black vehicle mount houses a clear, 12-volt, MicroNova LED license lamp with a current rating of 0.05 amps in a durable, one-piece, polycarbonate design. It measures 3.42 x 2.29 x 2.7 inches, is hardwired with a 0.180 slim-line UBS plug connection, and has an indexed, snap-fit mounting to brackets.

Technical Specs

  • ItemVehicle Mount
  • ShapeRectangular
  • FeaturesAngled drain slots to prevent buildup behind the light, Direct replacement to existing 60601 (LED) and 60261 (incandescent) offerings, Durable one-piece LED light design
  • Housing MaterialPolycarbonate
  • Operating Voltage9-32V
  • Lighting Technology LED
  • Mount Type Bracket
  • Housing Colour White
  • Manufacturer Warranty 3 yr
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list