VARNISH BRUSH POLYESTER SIZE 3 IN
VARNISH BRUSH POLYESTER SIZE 3 IN
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Ideally suited for the paint professional where brushes of the highest quality are required. Featuring rust-resistant steel ferrule, sealed wood handle, and dense bristles. Offers the best feel and finish, are more durable and with care will last a long time.
Technical Specs
Item Paint Brush
Filament Type Synthetic
Brush Size 3 in
Bristle Length 3 1/8 in
Handle Type Flat
For Paint or Coating Type All Paints and Coatings
For Paint Base Type Water
Application Walls
Bristle Width 3 in
Ferrule Material Stainless Steel
Handle Colour Tan
Handle Material Sealed Wood
Overall Width 3 in
Brush Style Flat Sash
Filament Material Polyester
Bristle Thickness 11/16 in
Bristle Stiffness Firm
Basic Handle Material Wood
Surface Material Concrete, Metal, Wood
Surface Texture Rough, Smooth
Bristle Colour Purple
Brush Length 3 1/8 in
Ferrule Shape Square
Handle Length 5 11/16 in
Overall Length 10 1/4 in
Washable Yes
Country of Origin China
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.36
/ EACH
Related Products
WOOSTER BRUSH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$33.83
/ EACH