!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VARIABLE SPEED DRIVE,1 kW 200V

VARIABLE SPEED DRIVE,1 kW 200V

SCHNEIDER ELECTRIC

VARIABLE SPEED DRIVE,1 kW 200V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
VARIABLE SPEED DRIVE,1 kW 200V

VARIABLE SPEED DRIVE,1 kW 200V

SCHNEIDER ELECTRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $947.84 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SQDATV320U11M2C
  • Mfr. Model # ATV320U11M2C
  • UNSPSC # 39122002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.163 lbs

Technical Specs

  • ItemVariable Speed Drive
  • Input Phase ACSingle
  • Maximum Output Power1 1/2 hp
  • Output Voltage240V AC
  • Output Frequency Range0.1 to 599 Hz
  • With Bypass / No BypassNo Bypass
  • Accepts Input Control Signal0 to 10V DC, 0 to 20mA Adjustable, Bipolar -10 to 10V DC
  • Adjustable Deceleration Time0 to 6,000 sec
  • Brake Chopper IncludedYes
  • Control MethodKeypad, Remote, Terminal, Network
  • Digital ReadoutSet Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
  • DisplaysSet Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
  • EnclosureTotally Enclosed
  • Input TypeAnalog, Discrete
  • Output TypeAnalog, Discrete
  • Input Voltage Range170 to 264V AC
  • Overall Height5 1/2 in
  • Overall Depth6 1/4 in
  • Start/Stop ControlProgrammable
  • StyleCompact
  • Torque ApplicationConstant Torque, Variable Torque
  • StandardsEN/IEC 61800-3, Environment 1 category C2 EN/IEC 61800-3, Environment 2 category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 508C, UL 61800-5-1, CSA C22.2 No 274
  • Input Voltage 240V AC
  • Input Frequency 50/60 Hz
  • Maximum Output Current 6.9 A
  • Output Phase AC Three
  • Enclosure Rating NEMA 1
  • With Line Contactor / No Line Contactor No Line Contactor
  • Adjustable Acceleration Time 0 to 6,000 sec
  • Application Complex machines
  • Colour Black
  • Control Type Keypad, Remote, Terminal, Network
  • Display Type LED
  • Dynamic Braking No
  • Ethernet Port Included No
  • Number of Inputs (3) Analog: (7) Discrete
  • Number of Outputs (1) Analog: (3) Discrete
  • Output Voltage Range 200V AC to 240V AC
  • Overall Width 4 1/8 in
  • Protection Input phase breaks: drive, Overcurrent between output phases and earth: drive, Overheating protection: drive, Short-circuit between motor phases: drive, Thermal protection: drive
  • Starting Torque 1.5
  • Torque @ 1 Hz 1.5
  • Series Altivar 320
  • Country of Origin Indonesia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list