!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VARIABLE SPEED DISC SANDER,115/240V,12IN

VARIABLE SPEED DISC SANDER,115/240V,12IN

DAYTON

VARIABLE SPEED DISC SANDER,115/240V,12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VARIABLE SPEED DISC SANDER,115/240V,12IN

VARIABLE SPEED DISC SANDER,115/240V,12IN

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,195.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CHH802G25
  • Mfr. Model # 802G25
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 102.5 lbs

Technical Specs

  • ItemVariable Speed Disc Sander
  • Horsepower1.5 hp
  • Maximum Disc Diameter12 in
  • Disc Table Width15 3/4 in
  • Dust Collection Port Size2 1/2 in
  • Power SourceCorded
  • Table Working Width15 3/4 in
  • Tool Length25 in
  • Tool Width18 in
  • Compatible Workpiece Material Metal, Plastic, Wood
  • Mounting Location Benchtop
  • Maximum Disc Speed 2,400 RPM
  • Disc Table Length 9 1/4 in
  • Maximum Motor Speed 2,400 RPM
  • Table Working Length 9 1/4 in
  • Tool Height 15 in
  • Tool Weight 96 lb
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories