!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VARIABLE FREQUENCY DRIVE,COMPACT 0.75 Kw

VARIABLE FREQUENCY DRIVE,COMPACT 0.75 Kw

SCHNEIDER ELECTRIC

VARIABLE FREQUENCY DRIVE,COMPACT 0.75 Kw close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
VARIABLE FREQUENCY DRIVE,COMPACT 0.75 Kw

VARIABLE FREQUENCY DRIVE,COMPACT 0.75 Kw

SCHNEIDER ELECTRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,030.70 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SQDATV320U07N4C
  • Mfr. Model # ATV320U07N4C
  • UNSPSC # 39122002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.45 lbs

Technical Specs

  • ItemVariable Frequency Drive
  • Input Phase ACThree
  • Maximum Output Power1 hp
  • Output Voltage500V AC
  • Output Frequency Range0.599 kHz
  • With Bypass / No BypassNo Bypass
  • ApplicationComplex Machines
  • ColourBlack/Green
  • Control TypeRemote
  • Display TypeLED
  • Dynamic BrakingYes
  • Ethernet Port IncludedYes
  • Number of Inputs(3) Analog, (7) Digital
  • Number of Outputs(1) Analog, (3) Digital
  • Output Voltage Range380V AC to 500V AC
  • Overall Width4 1/8 in
  • ProtectionInput Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
  • StyleCompact
  • SeriesATV320
  • Input Voltage 500V
  • Input Frequency 50/60 Hz
  • Maximum Output Current 2.3 A
  • Output Phase AC Three
  • Enclosure Rating IP20
  • With Line Contactor / No Line Contactor With Line Contactor
  • Brake Chopper Included Yes
  • Control Method Remote
  • Digital Readout Output Current: Output Frequency: Output Voltage
  • Displays LED
  • Enclosure Open
  • Input Type Analog, Digital
  • Output Type Analog, Digital
  • Input Voltage Range 380V AC to 500V AC
  • Overall Height 5 5/8 in
  • Overall Depth 6 1/4 in
  • Start/Stop Control Programmable
  • Torque Application Constant Torque, Variable Torque
  • Standards ATEX, CE Certified, CSA Certified, EAC, GOST, IEC 61800-5-1, KC, NOM, RCM, REACH Regulation, RoHS Compliant, UL Listed
  • Country of Origin France (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list