!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VARIABLE FREQUENCY DRIVE, 460 V AC, 7 1/2 HP MAX OUTPUT POWER, NEMA 1,NO BYPASS, H V AC

VARIABLE FREQUENCY DRIVE, 460 V AC, 7 1/2 HP MAX OUTPUT POWER, NEMA 1,NO BYPASS, H V AC

FUJI ELECTRIC

VARIABLE FREQUENCY DRIVE, 460 V AC, 7 1/2 HP MAX OUTPUT POWER, NEMA 1,NO BYPASS, H V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VARIABLE FREQUENCY DRIVE, 460 V AC, 7 1/2 HP MAX OUTPUT POWER, NEMA 1,NO BYPASS, H V AC

VARIABLE FREQUENCY DRIVE, 460 V AC, 7 1/2 HP MAX OUTPUT POWER, NEMA 1,NO BYPASS, H V AC

FUJI ELECTRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,405.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4UAJ3
  • Mfr. Model # FRN007F1S-4U
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.65 lbs

Technical Specs

  • ItemVariable Frequency Drive
  • Input Phase ACThree
  • Maximum Output Power7 1/2 hp
  • Output Voltage480V AC
  • Output Frequency Range0.1 to 120 Hz
  • With Bypass / No BypassNo Bypass
  • Accepts Input Control SignalRemote Contact
  • Adjustable Deceleration Time0 to 3,600 sec
  • Brake Chopper IncludedBrake Chopper Not Included
  • Control MethodVariable Frequency Control
  • Digital ReadoutOutput Current, Output Frequency, Output Voltage
  • DisplaysAlarm Code, Function Code, Menu, Motor Speed with Percent
  • EnclosureOpen
  • Input TypeAnalog, Digital
  • Output TypeAnalog, Digital
  • Input Voltage Range380 to 480V AC +10%/-15%
  • Overall Height10 1/4 in
  • Overall Depth6 3/8 in
  • Start/Stop ControlProgrammable
  • StyleHeat Sink
  • Torque ApplicationVariable Torque
  • StandardsCSA Certified, CE, UL
  • Input Voltage 460V AC
  • Input Frequency 50/60 Hz
  • Maximum Output Current 12.5 A
  • Output Phase AC Three
  • Enclosure Rating NEMA 1
  • With Line Contactor / No Line Contactor No Line Contactor
  • Adjustable Acceleration Time 0 to 3,600 sec
  • Application HVAC
  • Colour Blue
  • Control Type Keypad, Remote
  • Display Type LCD, LED
  • Dynamic Braking Dynamic Braking
  • Ethernet Port Included Ethernet Port Not Included
  • Number of Inputs (3) Analog, (7) Digital
  • Number of Outputs (2) Analog, (5) Digital
  • Output Voltage Range 0 to 460V AC
  • Overall Width 5 7/8 in
  • Protection Drive Thermal Overload, Motor Thermal Overload, Over Breaking, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Under Voltage
  • Starting Torque 0.5
  • Torque @ 1 Hz 0.5
  • Series FRENIC - Eco
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list