!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VARIABLE FREQUENCY DRIVE,22 kW 400V-480V

VARIABLE FREQUENCY DRIVE,22 kW 400V-480V

SCHNEIDER ELECTRIC

VARIABLE FREQUENCY DRIVE,22 kW 400V-480V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
VARIABLE FREQUENCY DRIVE,22 kW 400V-480V

VARIABLE FREQUENCY DRIVE,22 kW 400V-480V

SCHNEIDER ELECTRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9,214.10 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SQDATV930D22N4
  • Mfr. Model # ATV930D22N4
  • UNSPSC # 39122002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.36 lbs

Technical Specs

  • ItemVariable Frequency Drive
  • Input Phase ACThree
  • Maximum Output Power30 hp
  • Output Voltage480V AC
  • Output Frequency Range599 Hz
  • With Bypass / No BypassNo Bypass
  • Adjustable Acceleration Time0.01 to 9,999 sec
  • ApplicationIndustrial
  • ColourBlack/Green
  • Control TypeLocal and Remote
  • Dynamic BrakingYes
  • Ethernet Port IncludedYes
  • Number of Inputs(10) Digital, (3) Analog
  • Number of Outputs(2) Analog, (2) Digital
  • Output Voltage Range380V AC to 480V AC
  • Overall Width8 1/4 in
  • ProtectionBreak on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
  • StyleCompact
  • SeriesATV930
  • Input Voltage 480V
  • Input Frequency 50/60 Hz
  • Maximum Output Current 46.3 A
  • Output Phase AC Three
  • Enclosure Rating IP21
  • With Line Contactor / No Line Contactor With Line Contactor
  • Adjustable Deceleration Time 0.01 to 9,999 sec
  • Brake Chopper Included Yes
  • Control Method Local and Remote
  • Digital Readout Output Current: Output Frequency: Output Voltage
  • Enclosure Open
  • Input Type Analog, Digital
  • Output Type Analog, Digital
  • Input Voltage Range 380V AC to 480V AC
  • Overall Height 21 1/2 in
  • Overall Depth 9 1/4 in
  • Start/Stop Control Programmable
  • Torque Application Constant Torque, Variable Torque
  • Standards CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list