!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VARIABLE FREQUENCY DRIVE, 115 V AC, 1/2 HP MAX OUTPUT POWER, 2.5 A MAX OUTPUT CURRENT

VARIABLE FREQUENCY DRIVE, 115 V AC, 1/2 HP MAX OUTPUT POWER, 2.5 A MAX OUTPUT CURRENT

FUJI ELECTRIC

VARIABLE FREQUENCY DRIVE, 115 V AC, 1/2 HP MAX OUTPUT POWER, 2.5 A MAX OUTPUT CURRENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VARIABLE FREQUENCY DRIVE, 115 V AC, 1/2 HP MAX OUTPUT POWER, 2.5 A MAX OUTPUT CURRENT

VARIABLE FREQUENCY DRIVE, 115 V AC, 1/2 HP MAX OUTPUT POWER, 2.5 A MAX OUTPUT CURRENT

FUJI ELECTRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $368.86 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3XA39
  • Mfr. Model # FRN0003C2S-6U
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.94 lbs

Technical Specs

  • ItemMini Inverter
  • Input Phase ACSingle
  • Maximum Output Power1/2 hp
  • Output Voltage200 to 240V AC
  • Output Frequency Range0.1 to 400 Hz
  • With Bypass / No BypassNo Bypass
  • Adjustable Acceleration Time0 to 3,600 sec
  • ApplicationCentrifugal Separators, Conveyors, Fans, Food Processing Machines, Pumps
  • ColourBlue
  • Control TypeKeypad
  • Display TypeLED
  • Dynamic BrakingDynamic Braking
  • Ethernet Port IncludedEthernet Port Not Included
  • Number of Inputs(2) Analog, (5) Digital
  • Number of Outputs(1) Analog, (2) Digital
  • Output Voltage Range0 to 230V AC
  • Overall Width3 1/8 in
  • ProtectionExternal Alarm Input, Ground Fault, Input Phase Loss, Output Phase Loss Detected, Overcurrent, Overheating, Overload, Overvoltage, Short-Circuit, Undervoltage
  • Starting Torque1.5
  • Torque @ 1 Hz1.5
  • SeriesFRENIC Mini-C2
  • Input Voltage 115V AC
  • Input Frequency 50/60 Hz
  • Maximum Output Current 2.5 A
  • Output Phase AC Three
  • Enclosure Rating NEMA 1
  • With Line Contactor / No Line Contactor No Line Contactor
  • Adjustable Deceleration Time 0 to 3,600 sec
  • Brake Chopper Included Brake Chopper Included
  • Control Method Keypad
  • Digital Readout Current, Frequency, PID Operating Data, Speed, Voltage Output
  • Displays LED
  • Enclosure Open
  • Input Type Analog, Digital
  • Output Type Analog, Digital
  • Input Voltage Range 100 to 120V AC +/-10%
  • Overall Height 4 3/4 in
  • Overall Depth 4 1/2 in
  • Start/Stop Control Programmable
  • Style Heat Sink
  • Torque Application Constant Torque
  • Standards CE, cUL, UL
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list