!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, COATED, PALM/FING, ABRASION LEVEL 4, ROUGH FINISH, S, WHITE, POLYURETHANE

GLOVES, COATED, PALM/FING, ABRASION LEVEL 4, ROUGH FINISH, S, WHITE, POLYURETHANE

WATSON GLOVES

GLOVES, COATED, PALM/FING, ABRASION LEVEL 4, ROUGH FINISH, S, WHITE, POLYURETHANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, COATED, PALM/FING, ABRASION LEVEL 4, ROUGH FINISH, S, WHITE, POLYURETHANE

GLOVES, COATED, PALM/FING, ABRASION LEVEL 4, ROUGH FINISH, S, WHITE, POLYURETHANE

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.07 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT336S
  • Mfr. Model # 336-S
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

These coated white Vapor gloves have a polyurethane coating with a rough finish. The coating covers the palm and fingers. This pair of gloves has abrasion level four and is available in size small.

Technical Specs

  • ItemVapor Glove
  • ANSI/ISEA Abrasion Level4
  • EN 407 Contact Heat Level1
  • StandardsEN 388:2016 4121X, EN407 X1XXXX, Oeko-Tex Standard 100, REACH complaint
  • Palm TypeCoated
  • Glove PerformanceHigh Dexterity, High Grip
  • Cuff StyleKnit
  • Glove Coating CoveragePalm and Fingers
  • Glove Length9 in
  • Glove Coating FinishRough
  • SeriesStealth
  • Sold AsPair
  • ColourBlack, Grey
  • ANSI/ISEA Cut Level A4
  • Hand Protection Style Glove
  • EN 388 Rating 4121X
  • Insulated Yes
  • Glove Hand Style Left and Right
  • Glove Coating Material Nitrile
  • Finger Coverage Full Finger
  • Size- Alpha S
  • Glove Construction Cut and Sewn
  • Glove Features Ergonomically Formed
  • Thickness 15 ga
  • EN 388 Impact Rated No
  • Palm Material Nitrile
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list