!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VANGARD RTU DISINFECTANT CLEANER, 4 L BOTTLE, MILD FRAGRANCE, LIQUID, BIODEGRADABLE, FOR HARD/NON-POROUS, READY TO USE

VANGARD RTU DISINFECTANT CLEANER, 4 L BOTTLE, MILD FRAGRANCE, LIQUID, BIODEGRADABLE, FOR HARD/NON-POROUS, READY TO USE

DUSTBANE

VANGARD RTU DISINFECTANT CLEANER, 4 L BOTTLE, MILD FRAGRANCE, LIQUID, BIODEGRADABLE, FOR HARD/NON-POROUS, READY TO USE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VANGARD RTU DISINFECTANT CLEANER, 4 L BOTTLE, MILD FRAGRANCE, LIQUID, BIODEGRADABLE, FOR HARD/NON-POROUS, READY TO USE

VANGARD RTU DISINFECTANT CLEANER, 4 L BOTTLE, MILD FRAGRANCE, LIQUID, BIODEGRADABLE, FOR HARD/NON-POROUS, READY TO USE

DUSTBANE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.34 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DSB53021
  • Mfr. Model # 53021
  • UNSPSC # 47131803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.0 lbs

Product Details

This Vangard RTU series disinfectant cleaner has a mild fragrance, is ready-to-use, and is biodegradable. It also features read-to-use disinfectant cleaner. Plus it is designed for use on/with hard, non-porous surfaces. This disinfectant cleaner meets the standards for DIN 02505312, CFIA, and comes in a bottle container.

Technical Specs

  • ItemDisinfectant Cleaner
  • Container TypeBottle
  • Ready to Use/ConcentratedReady-to-Use
  • FragranceMild
  • Surfaces for Use OnHard, non-porous surfaces
  • Wet Contact Time5 min
  • Product SeriesVangard RTU
  • BiodegradableBiodegradable
  • Rinse RequiredRequires Rinse
  • EPA Registration Number02505312
  • PropertiesReady-to-Use Disinfectant and Deodorizer
  • Primary Chemical Quaternary Ammonium Compound
  • Container Size 4 L
  • Recommended Dilution Ready-to-Use
  • Cleaner Form Liquid
  • Standards DIN 02505312, CFIA Approved
  • Targeted Pathogens Bacteria, viruses, fungi
  • VOC Content 0%
  • Features Read-to-Use disinfectant cleaner
  • EPA Registered EPA Registered
  • Net Weight 8.8 lb
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list