!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VANGARD 256 5L

VANGARD 256 5L

DUSTBANE

VANGARD 256 5L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VANGARD 256 5L

VANGARD 256 5L

DUSTBANE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $105.51 / EACH

EHC: EHC :
Min Qty 4 = $422.04

Compliance and Restrictions

This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DSB53025
  • Mfr. Model # 53025
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.38 lbs

Technical Specs

  • ItemCleaner
  • Container TypeBottle
  • Ready to Use/ConcentratedConcentrated
  • FragranceUnscented
  • Surfaces for Use OnHard, non-porous surfaces
  • Wet Contact Time10 min
  • Product SeriesVangard 256
  • Flash PointGreater than 93 Degrees C
  • FeaturesOne-step cleaner disinfectant
  • EPA RegisteredEPA Registered
  • Net Weight11 lb
  • Primary Chemical Quaternary Ammonium Compound
  • Container Size 5 L
  • Recommended Dilution 1:256
  • Cleaner Form Liquid
  • Standards DIN 02213094, CFIA Approved
  • Targeted Pathogens Bacteria, fungi, viruses
  • VOC Content 0%
  • Biodegradable Biodegradable
  • Rinse Required Requires Rinse
  • EPA Registration Number 02213094
  • Properties Disinfects and deodorizes
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list