!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, S, BEIGE, 9 IN, 18 GA, SLIP-ON CUFF, GOATSKIN

CUT-RESISTANT GLOVES, S, BEIGE, 9 IN, 18 GA, SLIP-ON CUFF, GOATSKIN

WATSON GLOVES

CUT-RESISTANT GLOVES, S, BEIGE, 9 IN, 18 GA, SLIP-ON CUFF, GOATSKIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, S, BEIGE, 9 IN, 18 GA, SLIP-ON CUFF, GOATSKIN

CUT-RESISTANT GLOVES, S, BEIGE, 9 IN, 18 GA, SLIP-ON CUFF, GOATSKIN

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33.66 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT547S
  • Mfr. Model # 547-S
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 924
  • Shipping Weight 0.27 lbs

Product Details

These ANSI-certified, beige, small, cut-resistant gloves have a nine-inch length and an 18-gauge thickness with a slip-on cuff. They are made from goatskin and have a sandy nitrile coating along with a para-aramid, polyester, and steel lining. These gloves have a reinforced thumb saddle and are resistant to punctures and arc flash.

Technical Specs

  • ItemDrivers Gloves
  • ANSI/ISEA Cut LevelA6
  • StandardsANSI/ISEA 105, EN 388
  • Glove Hand StyleLeft and Right
  • Cuff StyleSlip-On
  • Oil-ResistantYes
  • Palm MaterialGoatskin
  • Size- AlphaS
  • Glove CutGunn
  • Glove ConstructionCut and Sewn
  • ANSI/ISEA Puncture Level3
  • ColourWhite
  • Cut-Resistance Coverage Full
  • Stitching Material Kevlar(R)
  • Glove Length 9 in
  • Thumb Style Keystone
  • Glove Liner Material Para-Aramid, Polyester, Steel
  • Glove Features Water And Oil-Resistant, Strength and Dexterity, Flexibility and Comfort, Snug-Fitting, Cut-Resistant, Puncture-Resistant
  • Series Van Goat
  • EN 388 Rating 3X32F
  • Leather Palm Process Grain
  • ANSI/ISEA Abrasion Level 3
  • Glove Coating Material Nitrile
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list