!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ½ IN PIPE SIZE, 120V AC, INLINE SINGLE, DIN

SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ½ IN PIPE SIZE, 120V AC, INLINE SINGLE, DIN

PLAST-O-MATIC

SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ½ IN PIPE SIZE, 120V AC, INLINE SINGLE, DIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ½ IN PIPE SIZE, 120V AC, INLINE SINGLE, DIN

SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ½ IN PIPE SIZE, 120V AC, INLINE SINGLE, DIN

PLAST-O-MATIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $804.75 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG11K457
  • Mfr. Model # EAST4V6W11-120/60-PV
  • UNSPSC # 40141605
  • CATALOGUE PAGE # 1806
  • Shipping Weight 1.3 lbs

Product Details

This solenoid valve is for use with severe service applications, acids, caustics, chlorine solution, solvents, ultra-pure liquids. In addition, it meets the standards for CSA. It measures 4½ inch height x 2 3/16 inch width x 2 3/16 inch length, and is made of PVC, with a FKM seal, a inline single valve, and is 120V AC.

Technical Specs

  • ItemSolenoid Valve
  • Valve Starting ConfigurationNormally Closed
  • Nominal Pipe Size1/2 in
  • Body MaterialPVC
  • Operating Pressure Differential Air/Inert Gas - MaximumNot Rated
  • Voltage120V AC
  • For MediaAcids, Caustics, Chlorine Solution, Solvents, Ultra-Pure Liquids
  • Operating Pressure Differential Hot Water - MaximumNot Rated
  • Fluid Temperature - Maximum140 Degrees F
  • Operating Pressure Differential Light Oil - MaximumNot Rated
  • Operation TypeDirect Acting
  • Coil Insulation ClassF
  • Safe Working Water Pressure140 psi
  • Inlet Connection TypePipe
  • StandardsCSA
  • Overall Length2 3/16 in
  • Includes CoilCoil Included
  • Includes SealSeal Included
  • Mounting OrientationHorizontal, Vertical
  • Frequency60 Hz
  • Valve Ways 2-Way
  • Valve Type Inline Single
  • Orifice Diameter 3/16 in
  • Coefficient of Volume (Cv) 0.5
  • Seal Material FKM
  • Coil Enclosure Dust Tight, Watertight
  • Operating Pressure Differential - Minimum 0 psi
  • Operating Pressure Differential Steam - Maximum Not Rated
  • Operating Pressure Differential Water - Maximum 70 psi
  • Valve Positions 2-Position
  • Ambient Temperature - Maximum 104 Degrees F
  • Environmental Rating Indoor, Outdoor
  • Electrical Connections DIN
  • NEMA Enclosure Rating 4X
  • Overall Width 2 3/16 in
  • Overall Height 4 1/2 in
  • Wattage 11 W
  • Application Severe Service Applications
  • Actuator Type Spring Return
  • Outlet Connection Type Pipe
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list