!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VALVE ISYS

VALVE ISYS

SPEEDAIRE

VALVE ISYS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VALVE ISYS

VALVE ISYS

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $742.84 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYEH32VXBG0B9D
  • Mfr. Model # H32VXBG0B9D
  • UNSPSC # 31251510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

ISYS valve. Interchangeable with FESTO and SMC ISO 15407 and ISO 5599. For use in industrial applications. Die cast aluminum valve body. Aluminum end caps and spool. Thermoplastic coils and stainless steel fasteners. Specifications: HB 0.55 Cv, HA 1.1 Cv,

Technical Specs

  • ItemSolenoid Air Control Valve
  • Voltage24V DC
  • ISO Class5599-2
  • Operational Pressure Range35 to 145 psi
  • Valve Vacuum Range0 to 28 in Hg
  • Coefficient of Volume6
  • Shifting TechnologyPacked Spool
  • Ambient Temp. Range5 Degrees to 120 Degrees F
  • Overall Length9 1/2 in
  • StandardsCE, CSA, cUS, Meet ISO 1179
  • Valve Ways and Positions 4-Way/2-Position
  • Valve Actuator / Return Solenoid / Solenoid
  • Max. CFM - Valves 6 cfm
  • NEMA Classification NEMA 4
  • Body Style Base Mounted
  • Electrical Connections Plug-In
  • Power Consumption 2.7 W
  • Overall Height 4 in
  • Overall Width 2 3/4 in
  • Pneumatic Valves Product Group Solenoid Air Control Valve
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list