VALVE CHECK SWING CLS 125 Y 1 IN
VALVE CHECK SWING CLS 125 Y 1 IN
FAIRVIEW
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This swing check valve has a class 125 Y-pattern and 1" NPT pipe. The valve works with water, oil, steam, and gas at a pressure of 150 PSI. The valve is made of brass with connection type FNPT by FNPT and a maximum temperature of 180℉.
Technical Specs
Item - Check Valves Check Valve
Mechanism and Body Design Swing
Pipe or Tube Size 1 in
Max. Temp. - Valves 180 Degrees F
Max. Water Pressure - Valves 200 psi
Application - Valves General Use
Flow Design Single
Body Material - Valves Brass
Connection Type FNPT x FNPT
Min. Temp. - Valves -40 Degrees F
Max. Steam Pressure - Valves 125 psi
Country of Origin China
(subject to change)
Alternate Products
MILWAUKEE VALVE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$146.71
/ EACH