!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MANUAL AIR CONTROL VALVE, LEVER, FEMALE NPT THREAD, ALUMINUM, 3 COEFFICIENT OF VOLUME (CV), OPEN

MANUAL AIR CONTROL VALVE, LEVER, FEMALE NPT THREAD, ALUMINUM, 3 COEFFICIENT OF VOLUME (CV), OPEN

SPEEDAIRE

MANUAL AIR CONTROL VALVE, LEVER, FEMALE NPT THREAD, ALUMINUM, 3 COEFFICIENT OF VOLUME (CV), OPEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MANUAL AIR CONTROL VALVE, LEVER, FEMALE NPT THREAD, ALUMINUM, 3 COEFFICIENT OF VOLUME (CV), OPEN

MANUAL AIR CONTROL VALVE, LEVER, FEMALE NPT THREAD, ALUMINUM, 3 COEFFICIENT OF VOLUME (CV), OPEN

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,525.28 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYEVL37
  • Mfr. Model # VL37
  • UNSPSC # 40141603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.2 lbs

Technical Specs

  • ItemPneumatic Manual Valve
  • Product TypePneumatic Manual Valve
  • Body MaterialBronze (Disc), Cast Iron (Surface)
  • Center PositionExhaust
  • SeriesVL
  • Number of Ports4
  • Number of PositionsThree-Position
  • Operating Pressure - Maximum150 psi
  • Operating Temperature - Maximum200 Degrees F
  • Exhaust Port Connection Size3/8 in
  • Valve Port Connection TypeNPT
  • Exhaust Port Connection GenderFemale
  • Overall Length6 13/16 in
  • Seal MaterialNitrile
  • LubricationNot Lubricated
  • Body Style Inline
  • Actuator Type Manual
  • Valve Type Rotary
  • Coefficient of Volume (Cv) 3
  • Return Action Detent
  • Number of Ways Four-Way
  • Operating Pressure - Minimum 0 psi
  • Operating Temperature - Minimum 18 Degrees F
  • Exhaust Port Connection Type NPT
  • Valve Port Connection Size 3/8 in
  • Valve Port Connection Gender Female
  • Overall Height 3 13/16 in
  • Overall Width 4 3/4 in
  • For Media Air
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list