!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRAIGHT BLADE PLUG, 5-15P, 15 A, 125V AC, WHITE, 2 POLES, SCREW TERMINALS, HOSPITAL GRADE

STRAIGHT BLADE PLUG, 5-15P, 15 A, 125V AC, WHITE, 2 POLES, SCREW TERMINALS, HOSPITAL GRADE

HUBBELL WIRING DEVICE-KELLEMS

STRAIGHT BLADE PLUG, 5-15P, 15 A, 125V AC, WHITE, 2 POLES, SCREW TERMINALS, HOSPITAL GRADE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT BLADE PLUG, 5-15P, 15 A, 125V AC, WHITE, 2 POLES, SCREW TERMINALS, HOSPITAL GRADE

STRAIGHT BLADE PLUG, 5-15P, 15 A, 125V AC, WHITE, 2 POLES, SCREW TERMINALS, HOSPITAL GRADE

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.20 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLHBL8115V
  • Mfr. Model # HBL8115V
  • UNSPSC # 39121402
  • CATALOGUE PAGE # 84
  • Shipping Weight 0.11 lbs

Product Details

This straight blade plug has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees F to 167 Degrees F. It has the following resistance properties: corrosion resistant. This straight blade plug meets the standards for CSA C22.2 No. 42 File 285, W-C-596, NEMA WD-, UL 498 File E2186. It is white, and has 16 AWG minimum wire size to 12 AWG maximum wire size.

Technical Specs

  • ItemStraight Blade Plug
  • Current Rating15 A
  • Horsepower Rating1/2 hp
  • IP RatingIP20
  • Number of Blades3
  • PhaseSingle
  • Resistance PropertiesCorrosion Resistant
  • Voltage Rating125V AC
  • Wiring StyleHinged
  • For Minimum Cable Diameter0.3 in
  • Housing MaterialNylon
  • Maximum Wire Size12 AWG
  • StandardsCSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596, NEMA WD-, UL 498 File E2186
  • Maximum Operating Temperature167 Degrees F
  • Connection Orientation Straight
  • Grounding Grounded
  • Housing Colour White
  • NEMA Plug Configuration 5-15P
  • Number of Poles 2
  • Polarized Yes
  • UL 94 Flammability Rating HB
  • Wire Connection Type Screw Terminals
  • For Maximum Cable Diameter 0.66 in
  • Grade Hospital Grade
  • Insulation Material Nylon
  • Minimum Wire Size 16 AWG
  • Body Length 1.88 in
  • Minimum Operating Temperature -40 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list