!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INDUSTRIAL VACUUM GAUGE, 0 IN HG, 2 1/2 IN DIAL, 1/4 IN NPT MALE, CENTRE BACK, PLASTIC

INDUSTRIAL VACUUM GAUGE, 0 IN HG, 2 1/2 IN DIAL, 1/4 IN NPT MALE, CENTRE BACK, PLASTIC

ASHCROFT

INDUSTRIAL VACUUM GAUGE, 0 IN HG, 2 1/2 IN DIAL, 1/4 IN NPT MALE, CENTRE BACK, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDUSTRIAL VACUUM GAUGE, 0 IN HG, 2 1/2 IN DIAL, 1/4 IN NPT MALE, CENTRE BACK, PLASTIC

INDUSTRIAL VACUUM GAUGE, 0 IN HG, 2 1/2 IN DIAL, 1/4 IN NPT MALE, CENTRE BACK, PLASTIC

ASHCROFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.30 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG33HR17
  • Mfr. Model # 25W1005PH02BVAC
  • UNSPSC # 41112406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • ItemIndustrial Vacuum Gauge
  • StandardsASME, CRN, UL 252A, UL 404
  • Pressure Range TypeVacuum
  • Socket MaterialBrass
  • Liquid-Filled CaseNo
  • Pointer ColourBlack
  • Lens MaterialPolycarbonate
  • Process Connection Size1/4 in
  • Primary Scale Unitsin Hg
  • Series1005P
  • Pressure Gauge TypeGeneral Purpose Dial Pressure Gauge
  • Cleaned for Oxygen ServiceNo
  • Scale TypeSingle
  • Dial Face MaterialAluminum
  • Case Diameter2.74 in
  • Includes Vent PlugNo
  • Dry Dampening FeatureFlutterGuard
  • Panel-MountableNo
  • Manufacturer Warranty Length1 yr
  • Accuracy +/-3-2-3%
  • Case Colour Black
  • Process Connection Location Center Back
  • Sensor Material Bronze
  • Field Fillable No
  • Includes Calibration Certificate No
  • Process Connection Gender Male
  • Process Connection Type NPT
  • Dial Colour White
  • Mounting Type Stem-Mount
  • Accuracy Grade ASME B40.100 Grade B
  • Non-Sparking No
  • Blowout Safety Back No
  • Freeze Resistant Movement No
  • Primary Scale Minor Graduations 0.5
  • Removable Bezel No
  • Includes Mounting Hardware No
  • Case Depth 1.14 in
  • Pointer Material Aluminum
  • Country of Origin Brazil (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list