!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INDUSTRIAL VACUUM GAUGE, 0 PSI TO -30 PSI/HG TO 0 PSI, 2 1/2 IN DIAL, 1/4 IN NPT MALE

INDUSTRIAL VACUUM GAUGE, 0 PSI TO -30 PSI/HG TO 0 PSI, 2 1/2 IN DIAL, 1/4 IN NPT MALE

PIC GAUGES

INDUSTRIAL VACUUM GAUGE, 0 PSI TO -30 PSI/HG TO 0 PSI, 2 1/2 IN DIAL, 1/4 IN NPT MALE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDUSTRIAL VACUUM GAUGE, 0 PSI TO -30 PSI/HG TO 0 PSI, 2 1/2 IN DIAL, 1/4 IN NPT MALE

INDUSTRIAL VACUUM GAUGE, 0 PSI TO -30 PSI/HG TO 0 PSI, 2 1/2 IN DIAL, 1/4 IN NPT MALE

PIC GAUGES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.08 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG20TV12
  • Mfr. Model # PRO201L254A
  • UNSPSC # 41112406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Technical Specs

  • ItemIndustrial Vacuum Gauge
  • Primary Scale Pressure Measurement - Minimum-30 psi
  • Nominal Dial Diameter2 1/2 in
  • Secondary Scale Pressure Measurement - Minimum-1 bar
  • Secondary Scale Pressure Measurement - Maximum0 bar
  • NEMA Enclosure RatingNo Enclosure
  • Secondary Scale Vacuum Measurement - Minimum-1 bar
  • Case ColourMetallic
  • Operating Temperature - Minimum-30 Degrees F
  • Case LiquidGlycerin
  • Process Connection LocationBottom
  • Process Media Temperature - Maximum160 Degrees F
  • Process Media Temperature - Minimum30 Degrees F
  • Liquid-Filled CaseLiquid-Filled Case
  • Pointer ColourBlack
  • Includes Calibration CertificateCalibration Certificate Not Included
  • Process Connection GenderMale
  • Process Connection TypeNPT
  • Dial ColourWhite
  • Mounting TypeStem-Mount
  • Pressure Gauge TypeIndustrial Pressure Gauge
  • Cleaned for Oxygen ServiceNot Cleaned for Oxygen Service
  • Scale TypeDual
  • Freeze Resistant MovementNot Freeze Resistant Movement
  • Primary Scale Minor Graduations0.5
  • Removable BezelNo Removable Bezel
  • Includes Mounting HardwareMounting Hardware Not Included
  • Bezel MaterialStainless Steel
  • Manufacturer Warranty Length1 yr
  • Primary Scale Pressure Measurement - Maximum 0 psi
  • Compatible with Brand Universal
  • Accuracy +/-2-1-2%
  • Compatible with Series 201L
  • Case Material Stainless Steel
  • Secondary Scale Vacuum Measurement - Maximum 0 bar
  • Standards ASME
  • Pressure Range Type Vacuum
  • Operating Temperature - Maximum 180 Degrees F
  • Primary Scale Vacuum Measurement - Maximum 0 psi
  • Primary Scale Vacuum Measurement - Minimum 30 in Hg
  • Socket Material Copper Alloy
  • Sensor Material Copper Alloy
  • Field Fillable Not Field Fillable
  • Includes Vent Plug
  • Lens Material Polycarbonate
  • Process Connection Size 1/4 in
  • Primary Scale Units in Hg
  • Series 201L
  • Secondary Scale Units bar
  • Accuracy Grade ASME B40.100 Grade A
  • Non-Sparking Not Non-Sparking
  • Blowout Safety Back No Blowout Safety Back
  • Case Diameter 2.65 in
  • Includes Vent Plug Vent Plug Included
  • Dry Dampening Feature None
  • Panel-Mountable Not Panel-Mountable
  • Case Depth 1.2 in
  • Pointer Material Aluminum
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list