!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SQUEEGEE, V-SHAPED, WELDED HEAD, 54 IN HANDLE, 60 GRAMS, WOOD/NEOPRENE

SQUEEGEE, V-SHAPED, WELDED HEAD, 54 IN HANDLE, 60 GRAMS, WOOD/NEOPRENE

MARSHALLTOWN

SQUEEGEE, V-SHAPED, WELDED HEAD, 54 IN HANDLE, 60 GRAMS, WOOD/NEOPRENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SQUEEGEE, V-SHAPED, WELDED HEAD, 54 IN HANDLE, 60 GRAMS, WOOD/NEOPRENE

SQUEEGEE, V-SHAPED, WELDED HEAD, 54 IN HANDLE, 60 GRAMS, WOOD/NEOPRENE

MARSHALLTOWN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $94.55 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MRHRED704942
  • Mfr. Model # RED704942
  • UNSPSC # 27112003
  • CATALOGUE PAGE # 554
  • Shipping Weight 4.2 lbs

Product Details

This asphalt squeegee has a unique V-shaped design that allows you to push or pull into cracks. It forces sealant down into cracks while pushing excess material forward. This 60-gram neoprene squeegee has a 54-inch wooden handle.

Technical Specs

  • ItemAsphalt Squeegee
  • Features Unique 'V' Shape Design Allows You to Push or Pull Material Into Cracks, Forces Sealant Down into Crack While Pushing Excess Material Forward, Comes With 54" Clevis Style Wood Handle, Use With Crack Pour Pot
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list