V-BELT FHP
V-BELT FHP
DAYCO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Durapower II fractional HP (FHP) V-belt type 3L, 3/8 in. top width by 7/32 in. thick. Raw Edge sidewall construction & lower cord placement. Grips better in low HP applications & reduces belt slip, noise & drive vibration. High modulus polyester cord.
Technical Specs
Item V-Belt
Edge Construction Wrapped
Number of Bands 1
Reinforcing Cord Material Polyester
Top Width 3/8 in
V-Belt Type Fractional Horsepower
Belt Coating Rubber
Colour Black
Length Type Closed Loop
Minimum Operating Temperature -22 Degrees F
Standards ARPM
Belt Material Gum Rubber
Industry Number 3L190
Outside Length 19 in
Thickness 7/32 in
Belt Trade Size 3L
Application General Industrial
Belt Series Duraflex GL
For Minimum Pulley Pitch Diameter 1 1/2 in
Maximum Operating Temperature 194 Degrees F
Resistance Properties Heat: Oil, Static Conductive
Tensile Strength 2,000 N/mm
Country of Origin Philippines
(subject to change)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.50
/ EACH
DAYCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.22
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.10
/ EACH
DAYCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.06
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.50
/ EACH