V BELT,7/8 X 119 IN,CX115,COGGED
V BELT,7/8 X 119 IN,CX115,COGGED
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
V-Belt, Belt Type CX, Number of Ribs -, Thickness 17/32 In., Industry Number CX115, Outside Length 119 In., Construction Cogged, Temp. Range -22 to 194 Degrees F, Resists Oil/Heat, For Use With V-Belt Drives
Technical Specs
Item Cogged V-Belt
Edge Construction Raw Edge
Number of Bands 1
Reinforcing Cord Material Polyester
Top Width 7/8 in
V-Belt Type Classical, Cogged
Belt Coating Rubber
Colour Black
Length Type Closed Loop
Minimum Operating Temperature -22 Degrees F
Standards ARPM
Belt Material Gum Rubber
Industry Number CX115
Outside Length 119 in
Thickness 17/32 in
Belt Trade Size CX
Application General Industrial
Belt Series Power King Cog
For Minimum Pulley Pitch Diameter 6 51/64 in
Maximum Operating Temperature 194 Degrees F
Resistance Properties Heat: Oil, Static Conductive
Tensile Strength 8,800 N/mm
Country of Origin Indonesia
(subject to change)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$64.70
/ EACH