V BELT,66 IN,AX64
V BELT,66 IN,AX64
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
V-Belt, Belt Type AX, Number of Ribs -, Thickness 5/16 In., Industry Number AX64, Outside Length 66 In., Construction Raw Edge, Cogged, Resists Oil/Heat
Technical Specs
Item Cogged V-Belt
Edge Construction Raw Edge
Number of Bands 1
Reinforcing Cord Material Polyester
Top Width 1/2 in
V-Belt Type Classical, Cogged
Belt Coating Rubber
Colour Black
Length Type Closed Loop
Minimum Operating Temperature -22 Degrees F
Standards ARPM
Belt Material Gum Rubber
Industry Number AX64
Outside Length 66 in
Thickness 5/16 in
Belt Trade Size AX
Application General Industrial
Belt Series Power King Cog
For Minimum Pulley Pitch Diameter 2 13/64 in
Maximum Operating Temperature 194 Degrees F
Resistance Properties Heat: Oil, Static Conductive
Tensile Strength 3,400 N/mm
Country of Origin Indonesia
(subject to change)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.47
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$27.93
/ EACH